Specifications
Dimensions
- Character Height3 in
Details
- Letter ValueComplete Alphabet
- MaterialHeavy-Duty Stencil Board
- MessagePlant Marking
- TypeLetter Set (A-Z)
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)