Motion
36940591
Facility Stencils - Message: Plant Marking, Composition Board Backing Material
Mi Item #11738771
MFR #36940591
Price$14.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facility Stencils - Message: Plant Marking, Composition Board Backing Material
Mi Item #11738771
MFR #36940591

Mfr description
36940591 36940591 5" STENCIL BOARD STENC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.70/each

Specifications

Dimensions

  • Character Height
    5 in

Details

  • Backing Material
    Composition Board
  • Letter Value
    Complete Alphabet
  • Material
    Heavy-Duty Stencil Board
  • Message
    Plant Marking
  • Message Or Symbol
    Plant Marking
  • Type
    Letter Set (A-Z)
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)