Motion
36962975
50 g Polishing Compound
Mi Item #11738773
MFR #36962975
Price$825.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
50 g Polishing Compound
Mi Item #11738773
MFR #36962975

Mfr description
36962975 36962975 50 GRAM TUBE CASE(24)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$825.88/each

Specifications

Details

  • Compound Type
    Polishing Compound
  • Container Capacity
    50 g
  • Material Application
    Brass, Chrome, Gold, Silver, Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)