Motion
36969343
Paid, Red Pre-Inked Stamp 1/2 Inch Wide x 1-5/8 Inch Long
Mi Item #11738817
MFR #36969343
Price$27.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Paid, Red Pre-Inked Stamp 1/2 Inch Wide x 1-5/8 Inch Long
Mi Item #11738817
MFR #36969343

Mfr description
36969343 36969343 PAID STOCK PHRASE X-ST
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.63/each

Specifications

Dimensions

  • Length
    1-5/8 in
  • Width
    1/2 in

Details

  • Color
    Red
  • Message
    Paid
  • Type
    Stock Stamp
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)