Motion
36991057
Pipe Fitting - Steel Material, 1/4 in Pipe Size
MI ITEM #11738891
MFR #36991057
Price$1.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Fitting - Steel Material, 1/4 in Pipe Size
MI ITEM #11738891
MFR #36991057

Mfr description
36991057 36991057 1/4X2-1/2" BLK STEEL N
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.63/each

Specifications

Dimensions

  • Length
    2-1/2 in
  • Overall Length
    2.5000 in
  • Pipe Size
    1/4 in

Details

  • Material
    Steel
  • Schedule
    40
  • Style
    Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)