Motion
36998466
1-1/4" PVC Plastic Pipe Tee Schedule 40, Slip x Slip x Slip End Connections
Mi Item #11738923
MFR #36998466
Price$3.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" PVC Plastic Pipe Tee Schedule 40, Slip x Slip x Slip End Connections
Mi Item #11738923
MFR #36998466

Mfr description
36998466 36998466 1-1/4" SLIP WHITE PVC.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.75/each

Specifications

Dimensions

  • Fitting Size
    1-1/4

Details

  • End Connections
    Slip x Slip x Slip
  • Schedule
    40
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)