Motion
36998565
1 x 1 x 3/4" PVC Plastic Pipe Tee Schedule 40, Slip x Slip x Slip End Connections
Mi Item #11738933
MFR #36998565
Price$2.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 x 1 x 3/4" PVC Plastic Pipe Tee Schedule 40, Slip x Slip x Slip End Connections
Mi Item #11738933
MFR #36998565

Mfr description
36998565 36998565 1X3/4" SLIP WHITE PVC.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.43/each

Specifications

Dimensions

  • Fitting Size
    1 x 1 x 3/4

Details

  • End Connections
    Slip x Slip x Slip
  • Schedule
    40
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)