Motion
36998573
1-1/4 x 1-1/4 x 1" PVC Plastic Pipe Tee Schedule 40, Slip x Slip x Slip End Connections
Mi Item #11738934
MFR #36998573
Price$3.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 x 1-1/4 x 1" PVC Plastic Pipe Tee Schedule 40, Slip x Slip x Slip End Connections
Mi Item #11738934
MFR #36998573

Mfr description
36998573 36998573 1-1/4 X 1" SLIP WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.65/each

Specifications

Dimensions

  • Fitting Size
    1-1/4 x 1-1/4 x 1

Details

  • End Connections
    Slip x Slip x Slip
  • Schedule
    40
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)