Motion
36998581
1-1/2 x 1-1/2 x 1" PVC Plastic Pipe Tee Schedule 40, Slip x Slip x Slip End Connections
Mi Item #11738935
MFR #36998581
Price$6.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 x 1-1/2 x 1" PVC Plastic Pipe Tee Schedule 40, Slip x Slip x Slip End Connections
Mi Item #11738935
MFR #36998581

Mfr description
36998581 36998581 1-1/2X1" SLIP WHITE PV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.48/each

Specifications

Dimensions

  • Fitting Size
    1-1/2 x 1-1/2 x 1

Details

  • End Connections
    Slip x Slip x Slip
  • Schedule
    40
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)