Motion
36998722
3/4" PVC Plastic Pipe 90° Elbow Schedule 40, Slip x Slip End Connections
Mi Item #11738950
MFR #36998722
Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" PVC Plastic Pipe 90° Elbow Schedule 40, Slip x Slip End Connections
Mi Item #11738950
MFR #36998722

Mfr description
36998722 36998722 3/4 SLIP WHITE PVC SCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.95/each

Specifications

Dimensions

  • Fitting Size
    3/4

Details

  • End Connections
    Slip x Slip
  • Schedule
    40
  • Type
    90° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)