Motion
36998748
1-1/4" PVC Plastic Pipe 90° Elbow Schedule 40, Slip x Slip End Connections
Mi Item #11738952
MFR #36998748
Price$3.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" PVC Plastic Pipe 90° Elbow Schedule 40, Slip x Slip End Connections
Mi Item #11738952
MFR #36998748

Mfr description
36998748 36998748 1-1/4 SLIP WHITE PVC S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.25/each

Specifications

Dimensions

  • Fitting Size
    1-1/4

Details

  • End Connections
    Slip x Slip
  • Schedule
    40
  • Type
    90° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)