Motion
36998839
1 x 1/2" PVC Plastic Pipe 90° Elbow Schedule 40, Slip x Slip End Connections
MI ITEM #11738961
MFR #36998839
Price$2.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 x 1/2" PVC Plastic Pipe 90° Elbow Schedule 40, Slip x Slip End Connections
MI ITEM #11738961
MFR #36998839

Mfr description
36998839 36998839 1 X 1/2 SLIP WHITE PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.45/each

Specifications

Dimensions

  • Fitting Size
    1 x 1/2

Details

  • End Connections
    Slip x Slip
  • Schedule
    40
  • Type
    90° Elbow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)