Motion
36998854
1/2" PVC Plastic Pipe 90° Elbow Schedule 40, Slip x FIPT End Connections
Mi Item #11738963
MFR #36998854
Price$1.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" PVC Plastic Pipe 90° Elbow Schedule 40, Slip x FIPT End Connections
Mi Item #11738963
MFR #36998854

Mfr description
36998854 36998854 1/2SXF WHITE PVC SCH 4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.03/each

Specifications

Dimensions

  • Fitting Size
    1/2

Details

  • End Connections
    Slip x FIPT
  • Schedule
    40
  • Type
    90° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)