Motion
36999225
4" PVC Plastic Pipe Coupling Schedule 40, Slip x Slip End Connections
MI ITEM #11739000
MFR #36999225
Price$15.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4" PVC Plastic Pipe Coupling Schedule 40, Slip x Slip End Connections
MI ITEM #11739000
MFR #36999225

Mfr description
36999225 36999225 4 "SLIP WHITE PVC SCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.38/each

Specifications

Dimensions

  • Fitting Size
    4

Details

  • End Connections
    Slip x Slip
  • Schedule
    40
  • Type
    Coupling

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)