Motion
36999308
2" PVC Plastic Pipe Female Adapter Schedule 40, Slip x FIPT End Connections
Mi Item #11739008
MFR #36999308
Price$3.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" PVC Plastic Pipe Female Adapter Schedule 40, Slip x FIPT End Connections
Mi Item #11739008
MFR #36999308

Mfr description
36999308 36999308 2" SXF WHITE PVC SCH40
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.35/each

Specifications

Dimensions

  • Fitting Size
    2

Details

  • End Connections
    Slip x FIPT
  • Schedule
    40
  • Type
    Female Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)