Motion
36999324
3" PVC Plastic Pipe Female Adapter Schedule 40, Slip x FIPT End Connections
Mi Item #11739010
MFR #36999324
Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" PVC Plastic Pipe Female Adapter Schedule 40, Slip x FIPT End Connections
Mi Item #11739010
MFR #36999324

Mfr description
36999324 36999324 3" SXF WHITE PVC SCH40
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.43/each

Specifications

Dimensions

  • Fitting Size
    3

Details

  • End Connections
    Slip x FIPT
  • Schedule
    40
  • Type
    Female Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)