Motion
36999357
3/4" PVC Plastic Pipe Male Adapter Schedule 40, MIPT x Slip End Connections
Mi Item #11739013
MFR #36999357
Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" PVC Plastic Pipe Male Adapter Schedule 40, MIPT x Slip End Connections
Mi Item #11739013
MFR #36999357

Mfr description
36999357 36999357 3/4"MXS WHITE PVC SCH4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.85/each

Specifications

Dimensions

  • Fitting Size
    3/4

Details

  • End Connections
    MIPT x Slip
  • Schedule
    40
  • Type
    Male Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)