Motion
36999480
1-1/4 x 1" PVC Plastic Pipe Bushing Schedule 40, Spig x Slip End Connections
Mi Item #11739026
MFR #36999480
Price$2.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 x 1" PVC Plastic Pipe Bushing Schedule 40, Spig x Slip End Connections
Mi Item #11739026
MFR #36999480

Mfr description
36999480 36999480 1-1/4 X 1"SLIP WHITE P
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.33/each

Specifications

Dimensions

  • Fitting Size
    1-1/4 x 1

Details

  • End Connections
    Spig x Slip
  • Schedule
    40
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)