Motion
36999530
2 x 1/2" PVC Plastic Pipe Bushing Schedule 40, Spig x Slip End Connections
Mi Item #11739032
MFR #36999530
Price$3.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 x 1/2" PVC Plastic Pipe Bushing Schedule 40, Spig x Slip End Connections
Mi Item #11739032
MFR #36999530

Mfr description
36999530 36999530 2 X 1/2"SLIP WHITE PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.88/each

Specifications

Dimensions

  • Fitting Size
    2 x 1/2

Details

  • End Connections
    Spig x Slip
  • Schedule
    40
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)