Motion
36999621
4 x 3" PVC Plastic Pipe Bushing Schedule 40, Spig x Slip End Connections
Mi Item #11739041
MFR #36999621
Price$20.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 x 3" PVC Plastic Pipe Bushing Schedule 40, Spig x Slip End Connections
Mi Item #11739041
MFR #36999621

Mfr description
36999621 36999621 4 X 3"SLIP WHITE PVC S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.25/each

Specifications

Dimensions

  • Fitting Size
    4 x 3

Details

  • End Connections
    Spig x Slip
  • Schedule
    40
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)