Motion
36999662
3/4 x 1/2" PVC Plastic Pipe Bushing Schedule 40, Spig x FIPT End Connections
Mi Item #11739045
MFR #36999662
Price$1.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 x 1/2" PVC Plastic Pipe Bushing Schedule 40, Spig x FIPT End Connections
Mi Item #11739045
MFR #36999662

Mfr description
36999662 36999662 3/4 X 1/2 SXF WHITE PV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.48/each

Specifications

Dimensions

  • Fitting Size
    3/4 x 1/2

Details

  • End Connections
    Spig x FIPT
  • Schedule
    40
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)