Motion
36999670
1 x 1/2" PVC Plastic Pipe Bushing Schedule 40, Spig x FIPT End Connections
Mi Item #11739046
MFR #36999670
Price$2.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 x 1/2" PVC Plastic Pipe Bushing Schedule 40, Spig x FIPT End Connections
Mi Item #11739046
MFR #36999670

Mfr description
36999670 36999670 1 X 1/2 SXF WHITE PVC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.58/each

Specifications

Dimensions

  • Fitting Size
    1 x 1/2

Details

  • End Connections
    Spig x FIPT
  • Schedule
    40
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)