Motion
36999704
1-1/4 x 3/4" PVC Plastic Pipe Bushing Schedule 40, Spig x FIPT End Connections
Mi Item #11739049
MFR #36999704
Price$3.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4 x 3/4" PVC Plastic Pipe Bushing Schedule 40, Spig x FIPT End Connections
Mi Item #11739049
MFR #36999704

Mfr description
36999704 36999704 1-1/4 X 3/4 SXF WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.50/each

Specifications

Dimensions

  • Fitting Size
    1-1/4 x 3/4

Details

  • End Connections
    Spig x FIPT
  • Schedule
    40
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)