Motion
36999738
1-1/2 x 3/4" PVC Plastic Pipe Bushing Schedule 40, Spig x FIPT End Connections
Mi Item #11739052
MFR #36999738
Price$4.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 x 3/4" PVC Plastic Pipe Bushing Schedule 40, Spig x FIPT End Connections
Mi Item #11739052
MFR #36999738

Mfr description
36999738 36999738 1-1/2 X 3/4 SXF WHITE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.13/each

Specifications

Dimensions

  • Fitting Size
    1-1/2 x 3/4

Details

  • End Connections
    Spig x FIPT
  • Schedule
    40
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)