Motion
36999829
3/4" PVC Plastic Pipe End Cap Schedule 40, Slip End Connections
Mi Item #11739076
MFR #36999829
Price$1.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" PVC Plastic Pipe End Cap Schedule 40, Slip End Connections
Mi Item #11739076
MFR #36999829

Mfr description
36999829 36999829 3/4 WHITE PVC SCH40 SL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.00/each

Specifications

Dimensions

  • Fitting Size
    3/4

Details

  • End Connections
    Slip
  • Schedule
    40
  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)