Motion
36999852
1-1/2" PVC Plastic Pipe End Cap Schedule 40, Slip End Connections
Mi Item #11739079
MFR #36999852
Price$2.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" PVC Plastic Pipe End Cap Schedule 40, Slip End Connections
Mi Item #11739079
MFR #36999852

Mfr description
36999852 36999852 1-1/2 WHITE PVC SCH40
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.33/each

Specifications

Dimensions

  • Fitting Size
    1-1/2

Details

  • End Connections
    Slip
  • Schedule
    40
  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)