Motion
36999886
3" PVC Plastic Pipe End Cap Schedule 40, Slip End Connections
Mi Item #11739082
MFR #36999886
Price$9.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" PVC Plastic Pipe End Cap Schedule 40, Slip End Connections
Mi Item #11739082
MFR #36999886

Mfr description
36999886 36999886 3 WHITE PVC SCH40 SLIP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.70/each

Specifications

Dimensions

  • Fitting Size
    3

Details

  • End Connections
    Slip
  • Schedule
    40
  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)