Motion
37000007
1-1/4" PVC Plastic Pipe Plug Schedule 40, MIPT End Connections
Mi Item #11739094
MFR #37000007
Price$4.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" PVC Plastic Pipe Plug Schedule 40, MIPT End Connections
Mi Item #11739094
MFR #37000007

Mfr description
37000007 37000007 1-1/4 WHITE PVC SCH40
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4.30/each

Specifications

Dimensions

  • Fitting Size
    1-1/4

Details

  • End Connections
    MIPT
  • Schedule
    40
  • Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)