Motion
37000023
2" PVC Plastic Pipe Plug Schedule 40, MIPT End Connections
Mi Item #11739096
MFR #37000023
Price$6.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" PVC Plastic Pipe Plug Schedule 40, MIPT End Connections
Mi Item #11739096
MFR #37000023

Mfr description
37000023 37000023 2 WHITE PVC SCH40 MPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.33/each

Specifications

Dimensions

  • Fitting Size
    2

Details

  • End Connections
    MIPT
  • Schedule
    40
  • Type
    Plug
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)