Motion
37000387
1/2" PVC Plastic Pipe 90° Elbow Schedule 80, FIPT x FIPT End Connections
Mi Item #11739110
MFR #37000387
Price$8.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" PVC Plastic Pipe 90° Elbow Schedule 80, FIPT x FIPT End Connections
Mi Item #11739110
MFR #37000387

Mfr description
37000387 37000387 1/2 90DEG PVC SCH80 FP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.93/each

Specifications

Dimensions

  • Fitting Size
    1/2

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    90° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)