Motion
37000395
3/4" PVC Plastic Pipe 90° Elbow Schedule 80, FIPT x FIPT End Connections
Mi Item #11739111
MFR #37000395
Price$11.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" PVC Plastic Pipe 90° Elbow Schedule 80, FIPT x FIPT End Connections
Mi Item #11739111
MFR #37000395

Mfr description
37000395 37000395 3/4 PVC SCH80 FPT 900
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.98/each

Specifications

Dimensions

  • Fitting Size
    3/4

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    90° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)