Motion
37000791
3/4" PVC Plastic Pipe Coupling Schedule 80, FIPT x FIPT End Connections
Mi Item #11739130
MFR #37000791
Price$10.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" PVC Plastic Pipe Coupling Schedule 80, FIPT x FIPT End Connections
Mi Item #11739130
MFR #37000791

Mfr description
37000791 37000791 3/4" FIPT PVC SCH80 CO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10.55/each

Specifications

Dimensions

  • Fitting Size
    3/4

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)