Motion
37000833
2" PVC Plastic Pipe Coupling Schedule 80, FIPT x FIPT End Connections
Mi Item #11739134
MFR #37000833
Price$34.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" PVC Plastic Pipe Coupling Schedule 80, FIPT x FIPT End Connections
Mi Item #11739134
MFR #37000833

Mfr description
37000833 37000833 2" FIPT PVC SCH80 COUP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.45/each

Specifications

Dimensions

  • Fitting Size
    2

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)