Motion
37001252
1 x 3/4" PVC Plastic Pipe Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11739141
MFR #37001252
Price$13.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1 x 3/4" PVC Plastic Pipe Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11739141
MFR #37001252

Mfr description
37001252 37001252 1 X 3/4MXF PVC SCH80 B
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.73/each

Specifications

Dimensions

  • Fitting Size
    1 x 3/4

Details

  • End Connections
    MIPT x FIPT
  • Schedule
    80
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)