Motion
37001294
1-1/2 x 1/2" PVC Plastic Pipe Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11739145
MFR #37001294
Price$16.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2 x 1/2" PVC Plastic Pipe Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11739145
MFR #37001294

Mfr description
37001294 37001294 1-1/2 X 1/2MXF PVC SCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$16.05/each

Specifications

Dimensions

  • Fitting Size
    1-1/2 x 1/2

Details

  • End Connections
    MIPT x FIPT
  • Schedule
    80
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)