Motion
37001468
1/2" PVC Plastic Pipe End Cap Schedule 80, FIPT End Connections
MI ITEM #11739152
MFR #37001468
Price$8.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" PVC Plastic Pipe End Cap Schedule 80, FIPT End Connections
MI ITEM #11739152
MFR #37001468

Mfr description
37001468 37001468 1/2 PVC SCH80 FPT CAP0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.08/each

Specifications

Dimensions

  • Fitting Size
    1/2

Details

  • End Connections
    FIPT
  • Schedule
    80
  • Type
    End Cap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)