Motion
37001476
3/4" PVC Plastic Pipe End Cap Schedule 80, FIPT End Connections
Mi Item #11739153
MFR #37001476
Price$9.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" PVC Plastic Pipe End Cap Schedule 80, FIPT End Connections
Mi Item #11739153
MFR #37001476

Mfr description
37001476 37001476 3/4 PVC SCH80 FPT CAP0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.05/each

Specifications

Dimensions

  • Fitting Size
    3/4

Details

  • End Connections
    FIPT
  • Schedule
    80
  • Type
    End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)