Motion
37001971
3" PVC Plastic Pipe Union with EPDM O-Ring Schedule 80, Slip x Slip End Connections
Mi Item #11739170
MFR #37001971
Price$117.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3" PVC Plastic Pipe Union with EPDM O-Ring Schedule 80, Slip x Slip End Connections
Mi Item #11739170
MFR #37001971

Mfr description
37001971 37001971 3 PVC 80 SLIP UNION0
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$117.75/each

Specifications

Dimensions

  • Fitting Size
    3

Details

  • End Connections
    Slip x Slip
  • Schedule
    80
  • Type
    Union w/EPDM O-Ring
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)