Motion
37002086
1-1/4" PVC Plastic Pipe Reinforced Female Adapter Slip x SR FIPT End Connections
Mi Item #11739174
MFR #37002086
Price$33.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" PVC Plastic Pipe Reinforced Female Adapter Slip x SR FIPT End Connections
Mi Item #11739174
MFR #37002086

Mfr description
37002086 37002086 1-1/4 PVC 80 SXF ADT S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.43/each

Specifications

Dimensions

  • Fitting Size
    1-1/4

Details

  • End Connections
    Slip x SR FIPT
  • Type
    Reinforced Female Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)