Motion
37002102
2" PVC Plastic Pipe Reinforced Female Adapter Slip x SR FIPT End Connections
Mi Item #11739176
MFR #37002102
Price$71.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" PVC Plastic Pipe Reinforced Female Adapter Slip x SR FIPT End Connections
Mi Item #11739176
MFR #37002102

Mfr description
37002102 37002102 2 PVC 80 SXF ADT SS RE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$71.65/each

Specifications

Dimensions

  • Fitting Size
    2

Details

  • End Connections
    Slip x SR FIPT
  • Type
    Reinforced Female Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)