Motion
37002136
1" CPVC Plastic Pipe Tee Schedule 80, FIPT x FIPT x FIPT End Connections
Mi Item #11739179
MFR #37002136
Price$64.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" CPVC Plastic Pipe Tee Schedule 80, FIPT x FIPT x FIPT End Connections
Mi Item #11739179
MFR #37002136

Mfr description
37002136 37002136 1 CPVC SCH 80 FIPT TEE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$64.60/each

Specifications

Dimensions

  • Fitting Size
    1

Details

  • End Connections
    FIPT x FIPT x FIPT
  • Schedule
    80
  • Type
    Tee
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)