Motion
37002292
1/2" CPVC Plastic Pipe 90° Elbow Schedule 80, FIPT x FIPT End Connections
Mi Item #11739186
MFR #37002292
Price$12.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2" CPVC Plastic Pipe 90° Elbow Schedule 80, FIPT x FIPT End Connections
Mi Item #11739186
MFR #37002292

Mfr description
37002292 37002292 1/2 CPVC SCH 80 FIPT 9
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.75/each

Specifications

Dimensions

  • Fitting Size
    1/2

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    90° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)