Motion
37002326
1-1/4" CPVC Plastic Pipe 90° Elbow Schedule 80, FIPT x FIPT End Connections
Mi Item #11739189
MFR #37002326
Price$50.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" CPVC Plastic Pipe 90° Elbow Schedule 80, FIPT x FIPT End Connections
Mi Item #11739189
MFR #37002326

Mfr description
37002326 37002326 1-1/4 CPVC SCH 80 FIPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.35/each

Specifications

Dimensions

  • Fitting Size
    1-1/4

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    90° Elbow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)