Motion
37002573
3/4" CPVC Plastic Pipe Coupling Schedule 80, FIPT x FIPT End Connections
Mi Item #11739205
MFR #37002573
Price$36.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4" CPVC Plastic Pipe Coupling Schedule 80, FIPT x FIPT End Connections
Mi Item #11739205
MFR #37002573

Mfr description
37002573 37002573 3/4FIPT CPVC SCH 80 CO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.28/each

Specifications

Dimensions

  • Fitting Size
    3/4

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)