Motion
37002599
1-1/4" CPVC Plastic Pipe Coupling Schedule 80, FIPT x FIPT End Connections
Mi Item #11739207
MFR #37002599
Price$42.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" CPVC Plastic Pipe Coupling Schedule 80, FIPT x FIPT End Connections
Mi Item #11739207
MFR #37002599

Mfr description
37002599 37002599 1-1/4FIPT CPVC SCH 80
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.60/each

Specifications

Dimensions

  • Fitting Size
    1-1/4

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)