Motion
37002607
1-1/2" CPVC Plastic Pipe Coupling Schedule 80, FIPT x FIPT End Connections
Mi Item #11739208
MFR #37002607
Price$30.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" CPVC Plastic Pipe Coupling Schedule 80, FIPT x FIPT End Connections
Mi Item #11739208
MFR #37002607

Mfr description
37002607 37002607 1-1/2FIPT CPVC SCH 80
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.15/each

Specifications

Dimensions

  • Fitting Size
    1-1/2

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)