Motion
37002615
2" CPVC Plastic Pipe Coupling Schedule 80, FIPT x FIPT End Connections
Mi Item #11739209
MFR #37002615
Price$35.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" CPVC Plastic Pipe Coupling Schedule 80, FIPT x FIPT End Connections
Mi Item #11739209
MFR #37002615

Mfr description
37002615 37002615 2FIPT CPVC SCH 80 COUP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.63/each

Specifications

Dimensions

  • Fitting Size
    2

Details

  • End Connections
    FIPT x FIPT
  • Schedule
    80
  • Type
    Coupling
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)