Motion
37002771
1-1/2" CPVC Plastic Pipe Male Adapter Schedule 80, MIPT x Slip End Connections
Mi Item #11739213
MFR #37002771
Price$45.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" CPVC Plastic Pipe Male Adapter Schedule 80, MIPT x Slip End Connections
Mi Item #11739213
MFR #37002771

Mfr description
37002771 37002771 1-1/2MPTXSLIP CPVC SCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$45.73/each

Specifications

Dimensions

  • Fitting Size
    1-1/2

Details

  • End Connections
    MIPT x Slip
  • Schedule
    80
  • Type
    Male Adapter
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)