Motion
37002854
2 x 1-1/4" CPVC Plastic Pipe Bushing Schedule 80, Spig x Slip End Connections
Mi Item #11739215
MFR #37002854
Price$34.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 x 1-1/4" CPVC Plastic Pipe Bushing Schedule 80, Spig x Slip End Connections
Mi Item #11739215
MFR #37002854

Mfr description
37002854 37002854 2 X 1-1/4SXS CPVC SCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.88/each

Specifications

Dimensions

  • Fitting Size
    2 x 1-1/4

Details

  • End Connections
    Spig x Slip
  • Schedule
    80
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)