Motion
37002920
3/4 x 1/2" CPVC Plastic Pipe Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11739216
MFR #37002920
Price$12.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/4 x 1/2" CPVC Plastic Pipe Bushing Schedule 80, MIPT x FIPT End Connections
Mi Item #11739216
MFR #37002920

Mfr description
37002920 37002920 3/4 X 1/2MXF CPVC SCH
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.05/each

Specifications

Dimensions

  • Fitting Size
    3/4 x 1/2

Details

  • End Connections
    MIPT x FIPT
  • Schedule
    80
  • Type
    Bushing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)